SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Item #: WB253921

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $219.95

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Louisville 12' Fiberglass Step Ladder - 300 lb Cap. - FS151-2

Louisville 6' Fiberglass Step Ladder - 300 lb Cap. - FS150-6

Louisville 6' Fiberglass Step Ladder - 300 lb Cap. - FS150-6

Werner 6' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6206

Werner 6' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6206

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6208

Werner 8' Fiberglass Step Ladder w/ Plastic Tool Tray 300 lb. Cap - 6208

Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Werner 3' Type 1A Fiberglass Podium Ladder - PD6203

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Werner 6' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6206

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Louisville 6' Dual Access Fiberglass Step Ladder - 375 lb Cap. - FM1406HD

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 5' - 15273-001

Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 5' - 15273-001

Grip 16"W 4 Step Steel Rolling Ladder 14"D Top Step - FSH418G

Grip 16"W 4 Step Steel Rolling Ladder 14"D Top Step - FSH418G

Witt Industries Outdoor Slatted Metal Trash Can With Ash Top, 36 Gallon, Black

Witt Industries Outdoor Slatted Metal Trash Can With Ash Top, 36 Gallon, Black

Grip 16"W 5 Step Steel Rolling Ladder 14"D Top Step - FSH518G

Grip 16"W 5 Step Steel Rolling Ladder 14"D Top Step - FSH518G

FIBERGLASS STEP LADDERS
Type 1A - 300 lb. Capacity
These lightweight, heavy duty fiberglass step ladders are built for professional and industrial use. Louisville step ladders have full channel fiberglass rail, inside spreader braces and double-rivet steps. Meets OSHA requirements, ANSI standards.

Weights & Dimensions

  • Height to Top Step/Platform 96 in
  • Width 25-1/2 in
  • Length 52 in
  • Height 96 in
  • Weight Capacity 300 lbs
  • Weight 26 lbs
  • Height to Top Step/Platform Range 96"-107"

Product Details

  • Assembly Required Assembled
  • Brand Louisville
  • Number of Steps 7
  • Material Fiberglass
  • Manufacturers Part Number FS150-8

Compliance & Certifications

  • Certifications ANSI & OSHA
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 08, 2012

    Satisfied
    Your review:
    Very satisfied with product
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6

Item #: 640415

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$138.78

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Item #: 240460GY

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Louisville 8' Fiberglass Step Ladder - 300 lb Cap. - FS150-8

Item #: WB253921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant