8' x 12' Light Duty 2.9 oz. Tarp, Blue - B8x12
|
Questions & Answers (0)
Product Description
This 8 ft. x 12 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 5-6 mil thick, 8x10 weave count and grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.
PRICE
$9.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Grommet Spacing | 36" |
| Thickness | 5 mil |
| Fabric Weight per Square Yard | 2.9 oz. |
| Size | 8 x 12 ft |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | General Purpose Tarp |
| Color | Blue |
| Manufacturers Part Number | B8x12 |
| Fabric Weave Count | 8 x 10 |
| Brand | Harpster of Philipsburg |