Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218537

MPN #: 40135082

Behlen Country 8' Frontier Max Gate, 2" Heavy Duty Wire-Filled, Green

Product Description
Behlen Country's Frontier Max Gates stand alone as the heaviest wire mesh gate on the market! Designed for our most demanding livestock areas, this rugged yet attractive gate combines unrivaled strength with superior performance

Features:
  • Ultra Durable: Crafted with heavy 16-gauge steel tubing in both frame and top support bar for superior strength under high-stress applications
  • 360° Welds: All joints and seams are fully welded with 360° welds. This not only helps keep out moisture but also adds additional strength and stability
  • 2" x 4" Wire Mesh: Ultra-heavy 5-gauge wire mesh design thwarts escape artists by preventing smaller animals from slipping through, while still offering good visibility
  • Ready to Hang: These heavy-duty gates come with extra strong hardware to match. 3/4" x 12" bolt hooks are included to drill all the way through a post and keep the gate from sagging, while allowing for easy adjusting and leveling
  • Note: All gates are 4" shorter than the listed width to allow space for hardware, installation, and proper clearance
  • Composite caps: Add a smooth finishing touch that helps keep moisture, bugs, grit, and grime out of the tubing
  • Adjustable bolt-on Hinges: These gates can be easily mounted from the left or right, perfect for pairing gates or adapting to a unique install situation

Suggested Use:
  • Equine Enclosures: This sturdy gate makes a secure boundary for horse pastures and paddocks
  • Multi-Purpose Farm Gate: Ideal for properties with diverse livestock; strong enough for horses yet still suitable for smaller animals
  • Small Animal Containment: Perfect for greater numbers of small livestock such as sheep, goats, or miniature breeds
  • Poultry Runs: Provides a secure boundary for chickens, ducks, and other fowl
  • Pet Protection: Helps create extra secure separation for rambunctious dogs and pets
  • Garden Boundaries: Creates an elegant solution to define garden spaces and protect your harvest from wildlife
  • Driveway Entrance: Creating a welcoming yet secure entry to your property
  • Field Access: Easily manage access to fields and pastures on your farm or ranch
  • Pasture Divisions: Separate pasture areas and control traffic


PRICE
$289.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length92 in
Width2 in
Height50 in
Weight64 lbs

Product Details

TypeFarm Livestock Gates
ColorGreen
StyleWired
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionHeavy Duty Wire‑Filled Livestock Gate
Manufacturers Part Number40135082
BrandBehlen Country