+

Customers Also Viewed
Product Details
- Accessory Type Door Addition
- Frame Color Family Black
- Brand Screenflex
- Package Quantity 1
- Warranty 3 yr
- Material Fabric
- Manufacturers Part Number DR8-DO
- Color Family Brown
- Frame Material Steel
Weights & Dimensions
- Width 22 in
- Height 96 in
- Thickness 3/4 in
There are no questions for this product.

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex 3 Panel Portable Room Divider, 8'H x 5'9"W, Fabric Color: Walnut
Item #: B227410
Not Yet Rated
$1,160.00

Screenflex 5 Panel Portable Room Divider, 8'H x 9'5"W, Fabric Color: Walnut
Item #: B227414
Not Yet Rated
$1,421.00

Screenflex 7 Panel Portable Room Divider, 8'H x 13'1"W, Fabric Color: Walnut
Item #: B227442
Not Yet Rated
$1,693.00

Screenflex 13 Panel Portable Room Divider, 8'H x 24'1"W, Fabric Color: Walnut
Item #: B227447
Not Yet Rated
$2,493.00

Screenflex 9 Panel Portable Room Divider, 8'H x 16'9"W, Fabric Color: Walnut
Item #: B227448
Not Yet Rated
$1,950.00

Screenflex 8'H Door - Mounted to End of Room Divider - Walnut
$336.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories