Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 90-1582 8 Ft. SPT-1 Cord Set with Line Switch, Brown

Satco 90-1582 8 Ft. SPT-1 Cord Set with Line Switch, Brown

Item #: WBB516276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-2417 7 Ft. Cord Set, 18/2 SPT-1, White

Satco 90-2417 7 Ft. Cord Set, 18/2 SPT-1, White

Satco 90-2436 10 Ft. Flat Plug Cord Set 18/3 SPT-2-105-#176;C, Clear Silver

Satco 90-2436 10 Ft. Flat Plug Cord Set 18/3 SPT-2-105-#176;C, Clear Silver

Satco 90-968 8 Ft. SPT-2 Cord Set with Line Switch, Clear Silver

Satco 90-968 8 Ft. SPT-2 Cord Set with Line Switch, Clear Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

8 Ft. SPT-1 Cord Set with Line Switch, Brown

Molded Plug Tinned tips 3/4-in. Strip with, 2-in. Slit Switch, 24-in. From Free End 36-in. Hank, 200 Ctn

Weights & Dimensions

  • Cord Length 8

Product Details

  • Brand Satco
  • Manufacturers Part Number 90-1582
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-1582 8 Ft. SPT-1 Cord Set with Line Switch, Brown

Satco 90-1582 8 Ft. SPT-1 Cord Set with Line Switch, Brown

Item #: WBB516276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant