SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lithonia TL232 MV 8' T8 Multi Volt Industrial Tandem Strip w/ Reflector

Lithonia TL232 MV 8' T8 Multi Volt Industrial Tandem Strip w/ Reflector

Item #: WBB442274

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GE 42729 MVR250/U Metal Halide Bulb ED-28 Mogul E39, 250W, 13500 Lumens, 65 CRI, Clear

GE 42729 MVR250/U Metal Halide Bulb ED-28 Mogul E39, 250W, 13500 Lumens, 65 CRI, Clear

Lithonia THD 400MP A15 TB SCWA LPI Open High Bay Industrial Metal Halide  400w

Lithonia THD 400MP A15 TB SCWA LPI Open High Bay Industrial Metal Halide 400w

Lithonia IBZ 632 6 Lamp (Not Included) Fluorescent High Bay  32w

Lithonia IBZ 632 6 Lamp (Not Included) Fluorescent High Bay 32w

Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Apache Mills TruTread™ Anti Fatigue Drainage Mat 7/8" Thick 3' x 5' Black

Apache Mills TruTread™ Anti Fatigue Drainage Mat 7/8" Thick 3' x 5' Black

Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord

Reelcraft LG3040 123 9 12 AWG / 3 Cond x 40ft, 15 AMP, Triple Outlet, with Cord

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Intended Use:
For mounting heights up to 16' requiring low to medium light levels. Ideal for light-duty areas, utility, storage rooms or retail.

Features:
Solid-top reflector or 8% uplight is available. Sturdy combination reflector and channel cover secured by captive quarter-turn latch for easy access to wireway. Combination end plate/channel connector supplied with each fixture. High-gloss backed white enamel finish. Reflector is painted after fabrication.

Listings:
UL UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified – optional.
Optics:
UV-stabilized, impact-resistant, polycarbonate lens. Ten (10) light gray polycarbonate latches attach the lens to the housing for a tight seal.

Electrical:
Ballast: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures. Available in tandem wired lengths. Accepts plug-ins for one, two or three primary circuits. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Installation for unit or row installations, surface or suspended mounting.

Weights & Dimensions

  • Width 12 in
  • Length 96 in
  • Height 4 in

Product Details

  • Voltage 120-277 V
  • Lamp Included N
  • Wattage 32 W
  • Lamp Number 4
  • Brand Lithonia Lighting
  • Package Quantity 1
  • Optics White Reflector
  • Manufacturers Part Number TL232 MV
  • Lamp Type T8
  • Color Family White
  • Ballast Type Electronic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 29, 2013

    Great Price
    Your review:
    Industrial light kit at a great price!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia TL232 MV 8' T8 Multi Volt Industrial Tandem Strip w/ Reflector

Lithonia TL232 MV 8' T8 Multi Volt Industrial Tandem Strip w/ Reflector

Item #: WBB442274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant