en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB208319

MPN #: 69108

Vollrath® 8" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$491.70Sold in packages of 6 / $81.95ea
Usually ships in 5 to 8 days
Ideal for frying, sauteing or searing. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use-. EverTite™ Riveting System offers a Lifetime Limited Warranty against loose rivets. 3-Ply construction maintains shape under constant commercial use. SteelCoat X3™ non-stick triple layer coating provides unmatched durability and food release. 3004 aluminum core provides even heat on bottom of pan and side walls. 18-0 stainless exterior induction ready. 18-8 stainless steel covers sold separately. 8" diameter. Sold in package quantity of 6. Priced each.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.