- Non-sparking: For safe use near combustible materials
- Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical
- Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike
- Made in USA
ABC Hammers 8 lb. Non-Sparking Brass Hammer, 22" Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Weight | 10 lbs |
| Head Weight | 8 lbs |
| Handle Length | 22 |
Product Details
| Type | Brass Hammer |
| Handle Material | Fiberglass |
| Material | Brass |
| Manufacturers Part Number | ABC8BFBS |
| Brand | ABC Hammers |