Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RETYZ

Model # :WBB3210770

MPN #: WKT-M08BL-TA

RETYZ 8" Metal Detectable Releasable/Reusable Cable Ties, 120 lb. Tensile Strength, Blue, 100/Pack

Product Description
Perfect for food processing, pharmaceutical, and safety-critical environments, RETYZ™ Metal Detectable cable ties are designed for compliance and traceability. Each tie includes a metallic compound throughout the nylon body, making it detectable by most standard metal detectors. Reusable and reliable, they provide peace of mind in sensitive operations.

Engineered for compliance in food processing, pharmaceutical, and other regulated industries, the RETYZ™ Metal Detectable Cable Ties deliver unmatched safety and versatility

Features:
  • Metal Detectability: Manufactured from metal-detectable materials for easy identification by standard detection systems, reducing the risk of contamination
  • Releasable and Reusable: The patented easy-release mechanism ensures efficient adjustments, removals, and reuse, minimizing waste and maximizing operational efficiency
  • Safety and Ergonomics: Designed with user-friendly features such as a Comfort Reflex Thumbpad and smooth SafetyEdge to ensure a safe, comfortable experience during repetitive use
  • Industry Compliance: Meets rigorous standards for contamination prevention in HACCP-compliant facilities and other safety-critical environments
  • Durable and Reliable: Built with high-performance materials to withstand the demands of industrial applications

Perfect for applications requiring traceable, reusable, and compliant cable management solutions, RETYZ™ ties are the ideal choice for professionals who prioritize safety and efficiency

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width5/16 in
Max Bundle Diameter2-3/16 in
Tensile Strength120

Product Details

TypeReleasable Cable Ties
MaterialNylon 6/6
Package Quantity100
ColorBlue
Manufacturers Part NumberWKT-M08BL-TA
BrandRETYZ