Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RETYZ

Model # :WBB3210641

MPN #: EVT-M08BL-HA

RETYZ 8" Metal Detectable Releasable/Reusable Cable Ties, 50 lb. Tensile Strength, Blue, 20/Pack

Product Description
Perfect for food processing, pharmaceutical, and safety-critical environments, RETYZ™ Metal Detectable cable ties are designed for compliance and traceability. Each tie includes a metallic compound throughout the nylon body, making it detectable by most standard metal detectors. Reusable and reliable, they provide peace of mind in sensitive operations.

Key Features:
  • Metal Detectability: Manufactured from metal-detectable materials for easy identification by standard detection systems, reducing the risk of contamination
  • Releasable and Reusable: The patented easy-release mechanism ensures efficient adjustments, removals, and reuse, minimizing waste and maximizing operational efficiency
  • Safety and Ergonomics: Designed with user-friendly features such as a Comfort Reflex Thumbpad and smooth SafetyEdge to ensure a safe, comfortable experience during repetitive use
  • Industry Compliance: Meets rigorous standards for contamination prevention in HACCP-compliant facilities and other safety-critical environments
  • Durable and Reliable: Built with high-performance materials to withstand the demands of industrial applications
Perfect for applications requiring traceable, reusable, and compliant cable management solutions, RETYZ™ ties are the ideal choice for professionals who prioritize safety and efficiency.

PRICE
$19.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width3/16 in
Max Bundle Diameter2-3/16 in
Tensile Strength50

Product Details

TypeReleasable Cable Ties
MaterialNylon 6/6
Package Quantity20
ColorBlue
Manufacturers Part NumberEVT-M08BL-HA
BrandRETYZ