SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

#8 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L (Clamshell)

#8 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L (Clamshell)

Item #: WBB304430

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$146.00 up to 21% OFF

Price: $115.95

Save $5.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#6 Heavy Duty Multi-Flame Heating Nozzle - Type MFA - Acetylene/Hydrogen - 250-350 Series - 12" L

#6 Heavy Duty Multi-Flame Heating Nozzle - Type MFA - Acetylene/Hydrogen - 250-350 Series - 12" L

Eclipse PD-372 - Mini-Tabletop Suction Vise

Eclipse PD-372 - Mini-Tabletop Suction Vise

Multi-Purpose Cart for Plasma Cutters

Multi-Purpose Cart for Plasma Cutters

#8 Heavy Duty Multi-Flame Heating Nozzle - Type MFA - Acetylene - 12" L - 250-350 Series (Clamshell)

#8 Heavy Duty Multi-Flame Heating Nozzle - Type MFA - Acetylene - 12" L - 250-350 Series (Clamshell)

#4 Heavy Duty Heating Nozzle - Type MFA - Acetylene/Hydrogen - 12" L (Clamshell)

#4 Heavy Duty Heating Nozzle - Type MFA - Acetylene/Hydrogen - 12" L (Clamshell)

SR 4 High Pressure Single Stage Piston Regulators, VICTOR 0781-1445

SR 4 High Pressure Single Stage Piston Regulators, VICTOR 0781-1445

Ultra Therm Heat Gun-Red

Ultra Therm Heat Gun-Red

Firepower® P-10 Pencil Tip Propane Torch

Firepower® P-10 Pencil Tip Propane Torch

Hand Held Electronic Ignition Micro Torch

Hand Held Electronic Ignition Micro Torch

Brass Hose Ferrules, WESTERN ENTERPRISES 7331

Brass Hose Ferrules, WESTERN ENTERPRISES 7331

Brass Hose Ferrules, WESTERN ENTERPRISES 7329

Brass Hose Ferrules, WESTERN ENTERPRISES 7329

SR 5 Series Single Stage Light Duty Regulators, VICTOR 0781-4227

SR 5 Series Single Stage Light Duty Regulators, VICTOR 0781-4227

DFM Dual Flowmeter Regulators, VICTOR 0781-1153

DFM Dual Flowmeter Regulators, VICTOR 0781-1153

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

Stur-D-Screen Frame - 6 Ft. x 8 Ft. - Stainless Steel - Black

Stur-D-Screen Frame - 6 Ft. x 8 Ft. - Stainless Steel - Black

#8 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L (Clamshell)
  • Multi-flame heating head for heat treating, straightening, and priming

Weights & Dimensions

  • Length 12 in
  • Size #8

Product Details

  • Gas Type Acetylene/Hydrogen
  • Process Heating
  • Oxygen Pressure 20/30 PSIG
  • Type Type MFA-1
  • For Use With 100 Series Torches
  • Head Type Curved
  • Brand Victor
  • Acetylene Consumption 30/80 SCFH
  • Acetylene Pressure 10/15 PSIG
  • Manufacturers Part Number 0387-0073
  • Oxygen Consumption 33/88 SCFH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Multi-Purpose Cart for Plasma Cutters

$438.95

1 item(s) added to cart.

Hand Held Electronic Ignition Micro Torch

$64.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L (Clamshell)

#8 Medium Duty Heating Nozzle - Type MFA-1 - Acetylene/Hydrogen - 12" L (Clamshell)

Item #: WBB304430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant