SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Item #: WBB208722

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $371.40 / Pkg of 12

Save $18.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8841BLK - Stainless Steel 1 Oz. Ladle, Optima Line, Black Handle - Pkg Qty 12

Alegacy 8841BLK - Stainless Steel 1 Oz. Ladle, Optima Line, Black Handle - Pkg Qty 12

Vollrath® 5332  - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Vollrath® 5332 - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

8 Oz. Oval Ladle with Black Handle

Now with Agion® - nature's antimicrobial built in. Stainless steel. Unique shape provides directional pour for serving chili or soup. 8 ounce portion-sized for most popular china, plastic, and disposable soup cups. Kool-Touch® handle for comfort and safety - heat resistant to 180°F (82°C). Stainless Steel finish. 8 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Depth 1-13/16 in
  • Length 12-1/2 in

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Oval Ladle With Kool-Touch® Handle, 4-11/16 X 3-1/4 X 1-13/16 Inches Bowl D
  • Material Stainless Steel and Plastic
  • Style Oval Ladle
  • Manufacturers Part Number 56728
  • Capacity 8 oz
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Item #: WBB208722

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant