Take 15% off your entire order!

Offer applied at checkout

8 Quart 14" x 9-1/2" Wood Basket with Wood Handle 10 Pc - Natural - Pkg Qty 10

8 Quart 14" x 9-1/2" Wood Basket with Wood Handle 10 Pc - Natural - Pkg Qty 10

Item #: WBB2071146

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.04 ea.

Price: $40.40 / Pkg of 10

Save $2.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8 Quart 14" x 9.5" Wood Basket with Wood Handle 10 Pc - Natural

These 8 Quart Baskets with Handles come in a set of ten. They are durable wood baskets and a great way to market and display your products & produce or use for general storage & handeling. Can also be used as Gift Baskets. Custom two-tone colors are available upon request.

  • WEIGHT LBS 0.6875
  • MANUFACTURERS PART NUMBER 806
  • HEIGHT INCHES 5
  • BRAND Texas Basket Co.
  • CONSTRUCTION Natural Wood
  • COLOR Natural
  • CAPACITY 8 Quart
  • DEPTH INCHES 9-1/2
  • WIDTH INCHES 14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8 Quart 14" x 9-1/2" Wood Basket with Wood Handle 10 Pc - Natural - Pkg Qty 10

8 Quart 14" x 9-1/2" Wood Basket with Wood Handle 10 Pc - Natural - Pkg Qty 10

Item #: WBB2071146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant