Clearance
x

Take 15% off your entire order!

Offer applied at checkout

8 Shelf Hanging Vertical Closet Organizer, Polyester, White - Pkg Qty 2

8 Shelf Hanging Vertical Closet Organizer, Polyester, White - Pkg Qty 2

Item #: WBB1020723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.50 ea.

Price: $49.00 / Pkg of 2

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Holiday Large Adjustable Ornament Storage, Red/Pine Green - Pkg Qty 2

Holiday Large Adjustable Ornament Storage, Red/Pine Green - Pkg Qty 2

Holiday 30" Zipper Canvas Wreath Storage, Red/Pine Green - Pkg Qty 2

Holiday 30" Zipper Canvas Wreath Storage, Red/Pine Green - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

8 Shelf Hanging Vertical Closet Organizer, Polyester, White

Honey-Can-Do SFT-01239 8-Shelf Hanging Vertical Closet Organizer, White Polyester. Turn a jumbled mess into a well-organized closet with our soft storage solutions. This durable piece keeps clutter at bay using every inch of available space for endless storage possibilities. This organizer has reinforced shelves for great capacity and easily attaches directly to your closet rod with Self-adhesive straps. Perfect for organizing bulky sweaters, pants, shirts, and bags. One item in Honey-Can-Do's mix and match collection of sturdy polyester closet organizers available in several colors, it's a perfect blend of economy and strength. Matching storage drawers (SFT-01241), sold separately, instantly create more space for socks, undergarments, and accessories.

Features:
  • Hangs for easy storage, hook and loop fastening fits over closet rod
  • 8 wide shelves, holds bulky sweaters or accessories
  • Durable polyester material, wipes clean
  • No tool assembly
  • Reinforced seams


Weights & Dimensions

  • Width 12 in
  • Length 12 in
  • Height 54 in
  • Weight 1.9 lbs

Product Details

  • Assembly Required Assembled
  • Number of Shelves 8
  • Number of Compartments 8
  • Type Closet Hanging Organizer
  • Brand Honey-Can-Do
  • Package Quantity 1
  • Warranty Limited Lifetime
  • Material Polyester
  • Style Shelf Vertical Storage
  • Manufacturers Part Number SFT-01239
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8 Shelf Hanging Vertical Closet Organizer, Polyester, White - Pkg Qty 2

8 Shelf Hanging Vertical Closet Organizer, Polyester, White - Pkg Qty 2

Item #: WBB1020723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant