Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229705

MPN #: VRSOR-120

Vestil™ 8 Shelf, Heavy Duty Roll Out Shelving, Steel Deck, Starter, 120"W x 32"D x 80"H, Blue

Product Description
Heavy Duty roll-out shelving supports and stores heavy dies, fixtures and machinery. Shelves should be rolled out one at a time for simple product placement, as well as, personnel safety. All steel construction with powder coat finish. Mounting holes are pre drilled. Assembly hardware is included. Mounting hardware is available separately.

Features:
  • Shelves can be extended outward 20"
  • Shelves are lockable in extended position
  • Individual shelf heights are adjustable
  • Top shelf is fixed and non-adjustable


PRICE
$6,415.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth32 in
Height80 in
Gauge12 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSteel Solid Deck
Shelf Capacity1500 lbs
ColorBlue
StyleHeavy Duty Roll-Out Shelving
Country of OriginTurkey
Mobile or StationaryStationary
Includes6 Adjustable Shelves
Number of Shelves8
MaterialSteel
Deck TypeSteel Deck
Package Quantity1
Manufacturers Part NumberVRSOR-120
Unit TypeHeavy Duty
Shelf MaterialSteel
BrandVestil
Shelf Color FamilyBlue

Warranty

Warranty90 yr