Business owners, homeowners and individuals of all kinds are always looking for effective garage and tool storage solutions that provide organization, save space and make it easy to store all kinds of equipment and accessories. The revolutionary DuraHook® is the ideal choice for heavy-duty locking pegboard hooks, and it stands alone in terms of high quality and versatile storage products. DuraHook® also works well with Triton's heavy-duty polypropylene pegboard system, DuraBoard®. DuraHooks® never fall out or drop tools on the floor, earning their reputation as a true heavy-duty tool storage solution. It's also why DuraHook® is known as "The Stay Put Hook". The DuraHook® can also be used with the rest of the innovative family of products from Triton. This includes Spring Clips and BinClip(s), LocBin the DuraBoard® and more. It's enough to handle even the toughest and most daunting of organizational and storage challenges.
Triton Products 8" Single Rod 30 Degree Bend Pegboard Hook, 3 Pack
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 3/4 in |
| Height | 1-7/10 in |
| Weight Capacity | 8 lbs |
| Weight | 1 lbs |
Product Details
| Type | Hook |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 3 |
| Color | Silver |
| Manufacturers Part Number | 813 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |
Related Products
STAINLESS STEEL LOCBOARD™ PEGBOARDS 1" Single Rod LocHook™ Peg Hook Ideal for use in healthcare, medical, food and marine environments. Made using corrosion resistant stainless steel. Features 2 and 4-point square interlocking tabs that attach to LocBoard™ for metal-to-metal holding power. Hooks can be rotated or combined with other hooks to improve holding capacity and offer storage of oddly shaped items. 1" single rod with 30° bend. Mounts vertically or horizontally to LocBoard™ with included LocScrews. Limited Lifetime Warranty.
Triton DB-2BK Kit (2) 48'L x 24"W X 1/4"H Black/Silver PolyPegboards W/ 48 pc. DuraHook Set DuraBoard® Kits consist of (2) 24 In. x 48 In. x 1/4 In. black matte finish DuraBoard polyethylene pegboards, an assortment of 48 DuraHook™ locking pegboard hooks, 4 Plastic Hanging Bins and all wall mounting hardware providing a total wall storage solution. Use additional DuraHook™ 70000 series heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The DB2-Kit includes (2) 24 In. x 48 In. x 3/16 In. black matte ...
Heavy Duty Steel Pegboard System Offers The Ultimate Confidence, Security & Flexibility For All Your Industrial Storage Needs. LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. Rod Length 8" 30 Degree Bend.
The Wall Control Slotted tool board Deluxe Hook Assortment includes 26 durable steel slotted tool board hooks and brackets that feature a scratch and rust resistant baked-on black finish. These more secure and stable tool board hooks are for use with the slots found in all Wall Control Metal Pegboard tool board panels. Wall Control Slotted tool board hooks offer a patented engagement that requires two deliberate motions up-and-down to engage and disengage the hooks. This feature makes Wall Control Slotted tool board hooks less likely to fall out of the tool board than conventional peg ...
Heavy Duty Steel Pegboard System Offers The Ultimate Confidence, Security & Flexibility For All Your Industrial Storage Needs. LocHooks™ Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard™ Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. Rod Length 1" 30 Degree Bend.