x

Take 15% off your entire order!

Offer applied at checkout

M&W 8' Spread Beam Fixed - 20,000 Lb. Capacity

M&W 8' Spread Beam Fixed - 20,000 Lb. Capacity

Item #: WBB563880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,452.00

$242.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

8' Spread Beam Fixed - 20,000 Lb. Capacity

Spread Beams are ideal for use in construction and industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads. They act as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, cylinders and machinery. Provides added stability when lifting critical loads in applications with ample headroom. Minimum horizontal top rigging angle of 45 degrees (60 degrees recommended). Features equipped RFID tracking chip and swivel latch hooks. Manufactured to exceed all ASME B30.20 and OSHA regulations. All lifting equipment individually proof loaded per OSHA requirements and shipped with certification paperwork.

  • CAPACITY LBS 20000
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIMENSION A INCHES 1.66
  • DIMENSION C INCHES 1
  • DIMENSION E INCHES 1.31
  • HEAD ROOM INCHES 11
  • MANUFACTURERS PART NUMBER 13144
  • SPREAD INCHES 96
  • WEIGHT LBS 140
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

M&W 12' Spread Beam Fixed - 20,000 Lb. Capacity

Item #: B563899

Not Yet Rated

Usually ships in 13 to 16 days

$1,595.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W 8' Spread Beam Fixed - 20,000 Lb. Capacity

M&W 8' Spread Beam Fixed - 20,000 Lb. Capacity

Item #: WBB563880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant