8 Step 16" W Grip All Directional Steel Rolling Ladder - PIP-8G
|
Questions & Answers (0)
Product Description
STANDARD ANGLE
STEEL ROLLING LADDER
Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Grip Step is heavy duty Industrial Grade with maximum slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.
STEEL ROLLING LADDER
Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Grip Step is heavy duty Industrial Grade with maximum slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.
PRICE
$689.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 24 in |
| Height | 113 |
| Weight Capacity | 450 lbs |
| Weight | 140 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
Product Details
| Assembly Required | Yes |
| Type | All Directional Ladder |
| Number of Steps | 8 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | PIP-8G |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |