8 Step Stainless Steel Rolling Safety Ladder, 16"W x 21"D Top Step - Perforated Tread - SS082421P
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty ladder is perfect for your toughest applications, type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished, not intended for clean rooms. Pedal-activated lockstep provides excellent stability for ladders during use. Ladder has 3" diameter rubber feet to secure ladder firmly to the floor when climbing. High quality non-marking casters (not stainless). 1-7 steps are 7" deep, 16" wide. Built to OSHA and ANSI standards.
Overall Dimensions: 24"W x 71"D x 113"H
Top Step Dimensions: 16"W x 21"D x 80"H
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Overall Dimensions: 24"W x 71"D x 113"H
Top Step Dimensions: 16"W x 21"D x 80"H
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$2,449.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 24 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 21 in |
| Step Width | 16 in |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 8 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Stainless Steel |
| Manufacturers Part Number | SS082421P |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |