8 Step 16"Wx78"D Stainless Steel Rolling Safety Ladder - Serrated Grating w/ Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
8 Step 16"Wx78"D Stainless Steel Rolling Safety Ladder - Serrated Grating w/ Cal OSHA Handrail
This heavy duty ladder is perfect for your toughest applications, type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished, not intended for clean rooms. Pedal-activated lockstep provides excellent stability for ladders during use. Ladder has 3" diameter rubber feet to secure ladder firmly to the floor when climbing. High quality non-marking casters (not stainless). The steps are 7" deep, with 14" deep top step. Built to OSHA and ANSI standards. 24"Wx78"D base dimensions. 16"Wx28"Dx113"H top step dimensions.
This heavy duty ladder is perfect for your toughest applications, type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished, not intended for clean rooms. Pedal-activated lockstep provides excellent stability for ladders during use. Ladder has 3" diameter rubber feet to secure ladder firmly to the floor when climbing. High quality non-marking casters (not stainless). The steps are 7" deep, with 14" deep top step. Built to OSHA and ANSI standards. 24"Wx78"D base dimensions. 16"Wx28"Dx113"H top step dimensions.
PRICE
$3,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 78 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 28 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Number of Steps | 8 |
| Percent Recycled Content | 100% |
| Step Type | Serrated |
| Material | Stainless Steel |
| Manufacturers Part Number | CAL SS082428G |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, CAL-OSHA |
| Environmentally Friendly | Yes |