8 Step 24"W Aluminum Wheelbarrow Ladder - Ribbed Tread - ALWB830
|
Questions & Answers (0)
Product Description
8 Step 24"W Aluminum Wheelbarrow Ladder - Ribbed Tread
All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Features ribbed tread and 300 lb. capacity. The 10" rubber wheels on the back of the ladders and skid plates on the front make this ladder ideal for rough surfaces. Built to OSHA and ANSI standard. 36"Wx66"D base dimensions. 24"Wx14"Dx80"H top step dimensions.
All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Features ribbed tread and 300 lb. capacity. The 10" rubber wheels on the back of the ladders and skid plates on the front make this ladder ideal for rough surfaces. Built to OSHA and ANSI standard. 36"Wx66"D base dimensions. 24"Wx14"Dx80"H top step dimensions.
PRICE
$1,249.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 66 in |
| Height | 113 in |
| Weight Capacity | 300 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | No |
| Number of Steps | 8 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | ALWB830 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | OSHA & ANSI |
| Environmentally Friendly | Yes |