Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Step Lock keeps ladder firmly on ground when using ladder. Aluminum Rolling Ladder features grip strut step treads and 32"H handrails. 7" intermediate steps and 28" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281928.
Tri-Arc 8 Step Aluminum Rolling Ladder, 24"W Grip Tread, 28"D Top Step, 32" Handrails
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,949.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 74 in |
| Height | 9'4" |
| Weight Capacity | 350 lbs |
| Weight | 80 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 28 in |
| Step Width | 24 in |
| Handrail Height | 32 in |
Product Details
| Assembly Required | No |
| Lock Type | Standard Lockstep |
| Number of Steps | 8 |
| Color | Gray |
| Step Type | Serrated |
| Material | Aluminum |
| Manufacturers Part Number | WLAR108245-D5 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |