Tri-Arc 8 Step Heavy-Duty 600 Lb. Cap. Safety Angle Steel Rolling Ladder, Grip Strut
Write a Review
|
Questions & Answers (0)
Product Description
This 8 Step Heavy-Duty Safety Angle Steel Rolling ladder is designed to withstand the toughest of environments. The 600 lb. capacity rolling ladder includes additional bracing and 1" x 2" reinforced rectangular tube for added strength, durability and longevity. The comfortable 50-degree climbing angle allows the user to descent face forward on 8-1/2" deep steps. The large 17" deep top step provides ample space to work from. Serrated tread surface provides excellent slip resistance. Ships unassembled. Gray color finish.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,225.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 82 in |
| Height | 9'10" |
| Weight Capacity | 600 lbs |
| Weight | 260 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 17 in |
| Step Width | 24 in |
| Platform Height | 6'8" |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Step Lock |
| Type | Heavy-Duty Safety Angle Rolling Ladder |
| Number of Steps | 8 |
| Color | Gray |
| Handrail | 42 |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | KDHS108242 |
| Step Angle | 50 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | OSHA and ANSI |