8 Step Steel Stock Picking Ladder Expanded Tread w/ Cal OSHA Handrail CAL SPL-8-NX
Write a Review
|
Questions & Answers (0)
Product Description
8 Step Steel Stock Picking Ladder Expanded Tread w/ Cal OSHA Handrail CAL SPL-8-NX
Stock Picking Ladders combine the benefits of a rolling ladder and a stock picking cart. Durable steel construction, with gray powder coated finish. Built to OSHA and ANSI standards. 8 steps. Expanded treads.
Stock Picking Ladders combine the benefits of a rolling ladder and a stock picking cart. Durable steel construction, with gray powder coated finish. Built to OSHA and ANSI standards. 8 steps. Expanded treads.
PRICE
$1,525.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Weight | 131 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 21 in |
| Step Width | 16 in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Number of Steps | 8 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Number of Shelves | 2 |
| Step Type | Expanded |
| Material | Steel |
| Manufacturers Part Number | CAL SPL-8-NX |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, CAL-OSHA |
| Environmentally Friendly | Yes |