Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lithonia TC 2 32 MVOLT 1/4 GEB10IS 8' Tandem T8 General Purpose Strip  2 Lamp  One 4-Lamp Ballast

Lithonia TC 2 32 MVOLT 1/4 GEB10IS 8' Tandem T8 General Purpose Strip 2 Lamp One 4-Lamp Ballast

Item #: WBB547618

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lithonia TZ132 MV 8' 1 Light T8 Low Profile Tandem Multi Volt Strip

Lithonia TZ132 MV 8' 1 Light T8 Low Profile Tandem Multi Volt Strip

Lithonia Z232 MV 4-ft 2 Light T8 Low Profile Multi Volt Strip

Lithonia Z232 MV 4-ft 2 Light T8 Low Profile Multi Volt Strip

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia PT3L MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer W/ Lamps Included

Lithonia PT3L MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer W/ Lamps Included

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

8' Tandem T8 General Purpose Strip, 2 Lamp, One 4-Lamp Ballast

Intended Use:
For applications that require good illumination levels. Suitable for general purpose applications.

Features:
Steel channel (standard) with high-gloss, baked enamel finish. Optional aluminum channel available features corrosion-resistant fasteners for use in damp and harsh locations. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. White or specular reflectors available. Channel cover retained by quarter-turn fastener.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional.

Construction:
Steel channel (standard) with high-gloss, baked polyester finish. Combination end plates/channel connector furnished for either unit-mounted or continuous-row application. Channel cover retained by quarter-turn fastener. Optional aluminum channel available, features corrosion-resistant fasteners for use in damp and harsh locations. White specular reflectors available.

Thermally protected, resetting, Class P, UL Listed and CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination. AWM, TFN, THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Weights & Dimensions

  • Width 4.38 in
  • Length 96 in
  • Height 1 7/8 in
  • Weight 11.1 lbs

Product Details

  • Voltage Multi V
  • Description General-Purpose Channels
  • Wattage 32 W
  • Lamp Number 4
  • Brand Lithonia Lighting
  • Series 32
  • Manufacturers Part Number TC 2 32 MVOLT 1/4 GEB10IS
  • Lamp Type 32W
  • Ballast Type Instant Start
  • CI Code 651588
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 20, 2014

    Light fixtures
    Your review:
    decent product but not industrial grade light gauge sheet metal used
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia TC 2 32 MVOLT 1/4 GEB10IS 8' Tandem T8 General Purpose Strip  2 Lamp  One 4-Lamp Ballast

Lithonia TC 2 32 MVOLT 1/4 GEB10IS 8' Tandem T8 General Purpose Strip 2 Lamp One 4-Lamp Ballast

Item #: WBB547618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant