Shoulder cover has sewed seams and may be used for a Ladies' coat. Protectors are durable, dirt-resistant and keeps garments clean and neat without hiding the merchandise.
8" X 21" X 2", 2 Gauge Sewed Vinyl W/ Gusset - Crystal Clear - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$910.00 Sold in packages of 1000 / $0.91 ea
This product will be restocked by May 26, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 2 in |
| Height | 8 in |
| Gauge | 2 ga |
Product Details
| Type | Hanger Accessory |
| Class | Garment Protectors |
| Color | Clear |
| Material | Plastic |
| Line | Shoulder Covers |
| Package Quantity | 1000 |
| Description | 2 Gauge Sewed Vinyl with Gusset |
| Manufacturers Part Number | N8X21X2 |
| Brand | Econoco |