Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HabaCHAIN, 800, Slat Top Chain, Double Hinge, Straight, HD, Carbon Steel, 10'L, 7.5"W

Model #: WBB1232610

MPN #: C0800J0750CSAA

HabaCHAIN, 800, Slat Top Chain, Double Hinge, Straight, HD, Carbon Steel, 10'L, 7.5"W

|
Questions & Answers (0)
PRICE
$322.95
Usually ships in 1 to 4 days
HabaCHAIN, 800, Slat Top Chain, Double Hinge, Straight, Heavy Duty, Carbon Steel, 10'L, 7.5"W

HabaCHAIN® Slat Top 800 (Straight)

Description:
Slat Top 800 is a heavy duty 1.5" (38.1 mm) pitch straight running only double hinge steel chain. Applications include bakery, beverage and glass handling.
  • Pin Material: case hardened carbon steel (for CS chain), stainless steel (for SS, SH and SA chain)
  • Standard packaging: 3.048 m = 10ft
  • The weight specification is indicative
  • Bakery bends available


1
1
Easy online or call-in returns.