Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104722

MPN #: 800002-W-50PK

Global Approved 800002-W 2" Opaque Plastic Pegboard Locking Hook, White - Pkg Qty 50

Product Description
The Polycarbonate locking peg hooks secure into pegboard and hold merchandise into place. The locking technology design secures the peg hook with a "snap" so that the hook is secure and does not move or wobble on the pegboard. Easily remove the hook by pulling up on the hook and releasing the bottom peg. The multipurpose locking hooks are a great way to display all peggable packaging such as hair accessories, souvenirs, trinkets, and other retail goods. Save usable space on your pegboard with these super strong and durable polycarb hooks.

The hook has two prongs in the back -- one above and the other below in a vertical orientation. The plastic Lexan hardware ensures durability, and securely fastens in place to standard .25" dia. and 1" on center metal or non-metal pegboard holes. These merchandise hooks are perfect for a wholesale store, supermarket display fixture, convenience store, hypermarket, warehouse display fixture, shopping mall decoration, or for retail storage.

Pegboard locking hooks can be used again and again for multiple uses inside your store or at home in the garage, shed, basement or craft room. Organize your tools, art supplies, children's toys, sports equipment or office supplies using Azar's utility hooks. These pegboard hooks are not compatible with slatwalls. They are sold in packs of 50, and are easy to install and clean.

Features:
  • Sold in Packs of: 50
  • Material: Lexan Plastic
  • Hook Length: 2"
  • Hook Diameter: 0.287"
  • Use in: Pegboard only
  • Color: White, Black and Clear
PRICE
$21.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleLocking
MaterialPlastic
Package Quantity50
DescriptionOpaque Plastic Pegboard Hook
ColorWhite
Manufacturers Part Number800002-W-50PK
BrandAzar Displays