4" Peg Hook, Ball Tip, Bright Silver (Pack of 10)
4" Peg hooks with ball tip for safety; bright zinc finish; 10 hooks per bag
4" Peg Hook, Ball Tip, Bright Silver, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.20
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 1 in |
| Weight Capacity | 5-1/2 lbs |
Product Details
| Type | Peg Hook |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 8000240B |
| Accessory Type | Peg Hook |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |