- Blodgett
- Probe,Rtd 1k W/Fitting, 3/16" Dia. X 6" Long Probe,With 2
- Wire Leads At 18" Long.
- Fits Models
- Bc-20e, Bcx-14, Bcx-14e, Bcx-14g, Bx-14, Bx-14e, Bx-14g,
- Cnvx-14, Cnvx-14e, Cnvx-14g
Allpoints 8002749 Rtd 1K W/Fitting Prob For Blodgett Oven
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 39800 |
| Type | Parts |
| Brand | Blodgett |