- Thermostat, Bjwa Kit,[Off-L0-250-500] Housing Rotation
- 180°,Outlet Position "B", Outlet Size 1/4", 36" Cap Tube,
- 3/16 X 7-1/2" Bulb. W/By-Pass Adjustment.
- For Knob Use Ap# 22-1381 Oven
- For Southbend Models
- 360aa,Ad,Dd-2rr
- 4241c,E
- 424e,4361a-1g,2c,2g-T
- 4361,1g,2c,Eg-T
- 4361d,1g,2c,2g-T
- 4361r
- 4362a,2c
- 4362c,2c
- 4362d,2c
- 4362r
- 4363a,C,D,R
- 4364a,C,D,R,
- 4365a,C,D,R
- 4366a,C,D,R
- 4367a,C,D,R
- 436a,1gl,2gl,2gr,2tl,2tr,3c,3g,
- 3g-T,3t
- 436c-3c,3g-T
- 436d,1gl,2gl,2gr,2tr,3c,3g,3g-T,3t
- 4481ac-2c,2g-T,3g-T
- 4481dc,2c,2g-T,3g-T
- 4481ee,Ec,2g-T,3g-T
- 4482ac-3c
- 4482dc-3c, 4482ee-3c, 448ac-4g-T, 448dc-4g-T,
- 448ee,2gl,2gr,2tl,2tr,3gl,3gr,3tl,3tr.4g-T,Hh
Allpoints 8009339 Thermostat Kit, Bjwa For Southbend Range
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1174709 |
| Type | Thermostats, Safety-Gas |
| Brand | Southbend |