- Microswitch,
- 16 A 125/250 Vac, 0.4 A 125 Vdc, 0.2 A 250 Vdc
- Actuator = 3" Long 3/16" Wide, 3 (1/4") Terminals.
- Fits Moffat Models
- E25, E25b, E27, E27ms, E32, G32
Allpoints 8009347 Microswitch For Moffat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | M003004 |
| Amperage | 0.2, 0.4, 16 A |
| Type | Switch, Timer |
| Voltage | 25, 125 VAC/125, 250 VDC V |
| Color | Black |
| Brand | Moffat |