- Microswitch, Door
- 16 A 125/250 V, 0.4 A 125 Vdc, 0.2 A 250 Vdc
- Actuator = 1-5/8" Long
- Fits Moffat Models
- E32d5, E32m, E32ms, G32d5, G32m, G32ms
Allpoints 8009379 Microswitch For Moffat
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | M024802 |
| Amperage | 0.2, 0.4, 16 A |
| Type | Switch, Timer |
| Voltage | 125, 250VDC V |
| Color | Black |
| Brand | Moffat |