Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Imperial

Model # :WBB2949599

MPN #: 1660-L

Allpoints 8009490 Valve, Burner For Imperial Cooking Equipment

Product Description
    Gas Valve, Open Burner Pilotless Valve, Flat Rail Mount,
  • 3/8" 27 Uns Left Handed Outlet, 1/4" D-Stem 5/8" Length And
  • With A 11/32" Thermocouple Connection At Rear. This Valve
  • Does Not Have A Seperate Pilot Outlet.
  • Fits Imperal Models
  • Cir Series - Medium Duty Range W/ Standard Oven
  • 24", 36", 48", 60", 72"
PRICE
$279.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1660-L
TypeGrates & Radiants
BrandImperial