Tripp Lite's OMNIVS800 line interactive UPS system offers voltage regulation, surge suppression and long lasting battery support for personal computers, inter-networking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 60 minutes during power failures so that connected equipment can be shut down without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 89 volts back to usable levels without using battery power. Offers complete desktop power protection in an attractive black tower configuration. Includes 6 battery supported outlets for computer, monitor and one vital system peripheral, plus 1 additional surge suppression-only outlet for printers and other system accessories not requiring battery support. HID-compliant USB port enables optional unattended system shutdown without data loss in case of extended power failure; USB cable included. HID-compliant USB port also enables direct integration with built-in power management and auto-shutdown features of Windows and MAC OS X. PowerAlert software available via free download from www.tripplite.com. Built-in single line phone/Ethernet suppression jacks protect modem, fax machine, cordless phone or other peripheral with a standard dialup, DSL, or data line connection.
Tripp Lite OMNIVS800 800VA UPS Omni VS Tower Line-Interactive 7 Outlets
|
Questions & Answers (0)
Product Description
PRICE
$459.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5.18 in |
| Depth | 7.5 in |
| Height | 10.81 in |
| Cord Length | 6 ft |
Product Details
| Color | Black |
| Volt Amps | 800 A |
| Wattage | 475 W |
| Voltage | 120 V |
| Material | PVC |
| Joules | 510 |
| Watts | 475 W |
| Manufacturers Part Number | OMNIVS800 |
| Number of Outlets | 7 |
| Outlet Type | 6 UPS Outlets, 1 Surge-only Outlets |
| Number of Receptacles | 7 |
| Brand | Tripp Lite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| NEMA | 5-15R |