Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cecilware

Model # :WBB2952336

MPN #: L029A

Allpoints 801-2311 Thermostat; Type D1/D18; Temperature: 100 - 250 °F; 48" Capillary

Product Description
    [ Type - D1/D18 ] Temp 100-250 ] Bulb 3/8" X 4-1/2" ]
  • [ Cap 48" ] [ 3/8" Mpt Stuff Box ] [ Mount Front Ears ]
  • [ Pilot Light #38-1068 ]
  • ***If Dial Is Needed, You Can Use Ap# 221465 (Off-10-1) Or
  • Ap# 221003 (Off-250-60). Oem Now Nla. If Bezel Needed,
  • Use Ap# 264088***
  • D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal
  • Used In Applications Requiring High Current.
  • 10 Amp 480v Per Pole Resistive Load
  • 21 Amp 480v 2 Poles Resistive Load
  • 30 Amp 120/277v Per Pole Resistive Load
  • 7.2 Full Load Amp 120-277v & 42 Lra 120-277v
  • 250va 120-277v (Pilot Duty)
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberL029A
TypeThermostats, Safety-Electrical
BrandCecilware