Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rocky Mountain Cookware

Model # :WBB2951997

MPN #: RM1424

Allpoints 8010224 Griddle Top - 2 Burner For Rocky Mountain Cookware

Product Description
    Remarkable & Innovative Forward Thinking Design. Our Two
  • Burner Rm1424 Is Used To Turn Standard, Open Top, Commercial
  • Gas Or Electric Ranges Into A Griddle. Made Of Heavy 3/16"
  • Steel And The Only Unit With An Amazing Pourable Spout At
  • Each Corner, It Looks, Feels And Performs Like None Other.
  • The Attractive Heat Resistant Handles Provide Excellent
  • Balance When Pouring. Warranted Up To 600 Degrees.
  • Size: 14" X 24"
PRICE
$225.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRM1424
TypeHardware
BrandRocky Mountain Cookware