Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rocky Mountain Cookware

Model # :WBB2952128

MPN #: RM2424

Allpoints 8010225 Griddle Top - 4 Burner For Rocky Mountain Cookware

Product Description
    Remarkable And Forward Thinking Design. Our 4 Burner Rm2424
  • Is Used To Turn Standard, Open Top, Commercial Gas Or
  • Electric Ranges Into A Griddle. Made Of Heavy 3/16" Steel
  • And The Only Unit With An Amazing Pourable Spout At Each
  • Corner, It Looks, Feels And Performs Like None Other. The
  • Attractive Heat Resistant Handles Provide Excellent Balance
  • When Pouring. Warranted Up To 600 Degrees.
  • Size: 24" X 24"
PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRM2424
TypeHardware
BrandRocky Mountain Cookware