- Includes Thermostat, Dial And (2) Bulb Clamps
Allpoints 8010231 Thermostat Kit For Montague Oven
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 3395-2 |
| Type | Thermostats, Safety-Electrical |
| Brand | Montague |
Related Products
[ Type - D1/D18 ] Temp 100-250 ] Bulb 3/8" X 4-1/2" ] [ Cap 48" ] [ 3/8" Mpt Stuff Box ] [ Mount Front Ears ] [ Pilot Light #38-1068 ] ***If Dial Is Needed, You Can Use Ap# 221465 (Off-10-1) Or Ap# 221003 (Off-250-60). Oem Now Nla. If Bezel Needed, Use Ap# 264088*** D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal Used In Applications Requiring High Current. 10 Amp 480v Per Pole Resistive Load 21 Amp 480v 2 Poles Resistive Load 30 Amp 120/277v Per Pole Resistive Load 7.2 Full Load Amp 120-277v & 42 Lra 120-277v 250va 120-277v (Pilot Duty)
Thermostat, [ Type - Rx ] [ Temp 250-400 ] [ Bulb 5/16" X 8" ] [ Cap 30" ] [ Mount 11 ] [ Pointer Dial # 22-1189 ] White Plastic Indicator Knob, Old Style Was Chrome. [ 2" Dia ] [ Pointer] [Mount .187" D-Stem ] [Position * , *Flat At 2:00, Color Is Off-White Vanilla, For Pointer Knob W/Flat @ 10:00 Use # 22-1409 Keating Grill Electric Miraclean (Prior To 1/83). If Using On Keating Fryer You Must Use # 26-1991 Stuffing Box.
Kit 320/340 Thermostat Kx, 24" Cap, 200-400f, Bulb = 5-1/2" X 5/16", With 3/8" Stuffing Box. Knob, Bezel And Screws Fits Henny Penny Models Ode-323, Odg-323, Oea-321, Oea-322, Oea-323, Oea-324, Oea-341, Oea-342, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofe-341, Ofe-342, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342
Rx T'Stat, Temp 200-375f, Cap 36", Bulb 3/8" X 5-5/8", Mount 1, Dial # 22-1027 Black T'Stat Knob W/ White Printed Numbers [ 2-1/4" Dia ] [Off- 400-200] [Mount .187"] [Flat Down ] Pitco Fryer Sg (Millivolt)
Johnson Control # A419abc-1c Replaced By A421abc-02c Electronic Temp Control W/ Display, -40 To 212 F, Adj Diff 1 To 30 F, 3 Button Touch Pad, Menu, Up Arrow, Down Arrow. Ac Full Load 16 Amp/120v, 9.2 Amp/208v, 8 Amp/240v, Nema 1 Enclosure, Spdt, Temp Sensor W/ 6-1/2 Ft. 2 Wire Lead, 1/4" X 2" Bulb. Note: Use Copper Conductors Only. Includes Instructions