- 3/8" Fpt In/Out, Bulb = 3/16" X 11-1/4"
Allpoints 8010583 Thermostat - Gs For Garland Range
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 4531139 |
| Type | Thermostats, Safety-Gas |
| Brand | Garland |
Related Products
[ Type - D1/D18 ] Temp 100-250 ] Bulb 3/8" X 4-1/2" ] [ Cap 48" ] [ 3/8" Mpt Stuff Box ] [ Mount Front Ears ] [ Pilot Light #38-1068 ] ***If Dial Is Needed, You Can Use Ap# 221465 (Off-10-1) Or Ap# 221003 (Off-250-60). Oem Now Nla. If Bezel Needed, Use Ap# 264088*** D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal Used In Applications Requiring High Current. 10 Amp 480v Per Pole Resistive Load 21 Amp 480v 2 Poles Resistive Load 30 Amp 120/277v Per Pole Resistive Load 7.2 Full Load Amp 120-277v & 42 Lra 120-277v 250va 120-277v (Pilot Duty)
Thermostat,Bjwa,Griddle Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. Knob - Ap#224457 Bezel, Ap#261278 Fits Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vk36, Vo236, Vs12f, Vs12t, Vs18f, Vs24f, Vs24m, Vs36f, Vs36m, Vv36
[ Fdth-1 ] [ Temp 300-650 ] [ Bulb 3/16" X 14-3/4" Nickel ] [ Cap 48 ] [ Gas 1/2 Fpt In/Out, Gas In: (Side) F ] Gas Out: (Side) E [ Dial A256, K-357, # 22-1011 (300-650) Black & Silver T'Stat Knob For Fd T'Stat, 4-Way Mount ] Same As 461076 But Has Factory Adjusted Bypass
Thermostat, Bjwa Kit,[Off-L0-250-500] Housing Rotation 180°,Outlet Position "B", Outlet Size 1/4", 36" Cap Tube, 3/16 X 7-1/2" Bulb. W/By-Pass Adjustment. For Knob Use Ap# 22-1381 Oven For Southbend Models 360aa,Ad,Dd-2rr 4241c,E 424e,4361a-1g,2c,2g-T 4361,1g,2c,Eg-T 4361d,1g,2c,2g-T 4361r 4362a,2c 4362c,2c 4362d,2c 4362r 4363a,C,D,R 4364a,C,D,R, 4365a,C,D,R 4366a,C,D,R 4367a,C,D,R 436a,1gl,2gl,2gr,2tl,2tr,3c,3g, 3g-T,3t 436c-3c,3g-T 436d,1gl,2gl,2gr,2tr,3c,3g,3g-T,3t 4481ac-2c,2g-T,3g-T 4481dc,2c,2g-T,3g-T 4481ee,Ec,2g-T,3g-T 4482ac-3c 4482dc-3c, 4482ee-3c, 448ac-4g-T, 448dc-4g-T, ...
Viewed From Rear:See Addl Image "Outlet Positions" [ Bjwa Kit ] [ Temp 250-550f ] [ Bulb 3/16" X 11-5/8" ] [ Cap 48" ][ Out 7/16" Cct "C" Rear ][ Rotation 0 Degrees ] [ Wide Flange ] [ Includes Dial & Bezel, Stem Adapters, Gasket, Screws ] Pilot Out 3/16" Cct. Dial W/ Adapter = # 22-1028 Off-Low-250-550-Broil For Garland Red Dial Use # 22-1213 Off-Low-250-500. Comstock Castle Garland Oven Px624bg (Standard Oven). Series: G30a (Prior To 2/82).