Durable Reflective Aluminum (B-959) is constructed of reflective sheeting applied to an aluminum sign panel and is ideal for traffic control applications. Suitable for indoor or outdoor use. Excellent chemical, oil and water resistance. Average outdoor durability 8-10 years. Traffic Sign: Reflective Aluminum, Black on White, 18 in H x 12 in W, PRIVATE PROPERTY NO TRESPASSING.
Brady® 80106 Private Property No Trespassing Sign, RD/WH, HIP Reflective, Aluminum, 12"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Size | 18" x 12" |
| Thickness | .0902 in |
Product Details
| Sign Legend | Private Property No Trespassing |
| Type | Private Property No Trespassing |
| Color | White/Red |
| Illumination | Not Illuminated |
| Material | Aluminum |
| Legend Heading | Caution |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 80106 |
| Indoor/Outdoor | Indoor/Outdoor Use |
| Reflective Type | High-Intensity Prismatic (HIP) |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 176 °F °F |
| Shape | Rectangle |
| Brand | Brady |