Allpoints 8010610 Fuse - 3.5A For Cleveland Range
Allpoints 8010610 Fuse - 3.5A For Cleveland Range
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 109380 |
| Amperage | 3.5 A |
| Type | Lamps, Fused |
| Voltage | 600VAC V |
| Color | Silver/White |
| Brand | Cleveland |