- 40a Ind/50a Res, 110/120v Coil
Allpoints 8010789 Contactor - 3 Pole For Stero Dishwashers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 0P-475504 |
| Amperage | 40, 50 A |
| Type | Contactor, Relay |
| Voltage | 110, 120V V |
| Color | Black |
| Brand | Stero |