Allpoints 8011519 Txv Valve
Allpoints 8011519 Txv Valve
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 325-60080-37 |
| Type | Refrigeration Parts |
| Brand | Hobart |
Related Products
Material: Brass Width: 2 1/2" Height: 3 1/2" Voltage: 120 V Ac Electrical Wattage: 9 Phase: 1 Type: Normally Closed Inlet: 3/8" Npt Outlet: 3/8" Pt
Valve, Water Inlet 220v / 240v 50/60hz. Includes Valve, Brackets, Tube, Fitting And Instructions This Is The New Style Oem Valve Kit And May Be Slightly Different From The Valve In The Unit. We Still Offer The Old Style Valve As Ap# 581176 Which Is Exact To What Manitowoc Used To Sell For Years Fits Manitowoc Models S1470/1870/2070/2170: Q Models
Material: Stainless Steel Outer Diameter: 2 1/2" | 64 Mm Includes: Set Screw Plating: Chrome-Plated Note: Flat Down In "Off" Position D Stem: .350"
Bpv Series Bullet® Piercing Valves Fits O.D. Tubing Size 1/4" 5/16", 3/8" Utilizes The Same Type Of Gasket Found Under The Head Of Most Air Conditioning Compressors. When Installed, The Gasket Compresses The Copper Tubing .020" Creating A Permanent, Leakproof Seal That Will Withstand Any Pressure And Temperature For The Life Of The Unit. Patented Valve Gasket Application Provides 50 Times More Sealing Area Than Competitive "O" Ring Types. A Sealing Force Of Over 180" Lbs., Torque Tested With 500 Lbs., Pressure Tested At 250°F. Precision Piercing Needle Is Engineered For Concentricity ...
Nat Gas Safety, 1/2" Fpt In, 1/2" & 1/2" Out. W/ (2) 1/2" Side Outs, 1/2" X 3/8" Reducer Bushings, 1/4" Cct Pilot Out, Millivolt Actuator, Thermostat Activated, 100,000 Btu, Mfg # 700-502 Model 7000 Amvr Nat To Lp Conversion Kit # 51-1470, Lp Gas Pressure Regulator, 11" Wc, Adj 8" To 12" Wc, For Nat To Lp Conversion On Robertshaw 700 Series Valves. Wolf Grill Tmm-36, Tmm-36a & B.