Allpoints 8011977 Automatic Ignition Controller For Rational Cooking Systems
Allpoints 8011977 Automatic Ignition Controller For Rational Cooking Systems
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 74.00.883 |
| Type | Valve, Valve Part |
| Brand | Rational |
Related Products
Ignition Module Automatic 3 Tries Servic Pre-Purge: 0sec., Inter-Purge: 15 Sec., Ignition: 25 Sec. Input: 24 Vac, 50/60hz. 300 Ma Pilot Valve: 24 Vac, 2.0 Max. Main Valve: 24 Vac, 2.0a Max. Ambient: -40°F To +176°F Fits Garland Models Cg-24r, Cg-36r, Cg-48f, Cg-48r, Cg-60f, Cg-60r, Cg-72f, Cg-72r, Gaw-24, Gaw-36, Gaw-48, Gaw-60, Gaw-72
Ignition Module,Oven Broiler. Ignition Time 10 Sec. Ambient Temp: -40° To +175°F. Input 120 Vac 50/60hz 50ma Max Fits Southbend Models 400 Series, H4361a, H4361a-1g, H4361a-2g-T, H4361d, H4361d-1g, H4361d-2g-T, H4362a, H4362d, H4363a, H4363d, H4364a, H4364d, H4365a, H4365d, H4366a, H4366d, H4367a, H4367d, H436a-3g-T, H436d-3g-T, Southbend Range, Tvgs/12wc, Tvgs/12wc With P36n-Ttt
Gas Valve,/Solenoid Valve-120v, 60 Hz 5w .05a Nat/Lp, 1/2" In/Out. 1/2 Psi. Fits Imperial Models Icv/Irc/Idr*Isa
Thermostat,Bjwa,Griddle Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. Knob - Ap#224457 Bezel, Ap#261278 Fits Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vk36, Vo236, Vs12f, Vs12t, Vs18f, Vs24f, Vs24m, Vs36f, Vs36m, Vv36
Nat Pilot, W/Igniter W/ 48" Lead With 1/8" Female Push-On, 1/4" Cct Nut & Sleeve Fits Models 24rrg, 36rrg, 48rrg, 60rrg, 9000re, 924re, 924rx, 936re, 936re-Ch1, 936rx, 948re, 948re-Ch1, 948re-Chdl1, 948rx, 960re, 960rx, 972re, 972rx, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Msa24, Msa36, Msa48, Msa60, Msa72, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, ...