Allpoints 8012149 Pilot Tube For Vulcan Hart
Allpoints 8012149 Pilot Tube For Vulcan Hart
Write a Review
Questions & Answers (0)
This product will be restocked soon
Specifications
Product Details
| Manufacturers Part Number | 00-922124-0000A |
| Type | Valve, Valve Part |
| Brand | Vulcan Hart |
Related Products
720719 Baso Safety Valve Kit-36 & 48rr I 3/8" Fpt Gas In/Out, 1/8" Npt Pilot In/Out. With 2 Brass Male Connectors, 1/8" Mpt X 1/4" Cct Nut & Ferrule And ( 1 ) 1/4" Steel Tubing, 25-3/4" Long. Fits Vulcan Hart Models 148l, 148lc, 160l, 160lc, 24l, 260l, 260lc, 260lcc, 36l, 36lc, 481l, 481lc, 48l, 60l, 60lc, 60lcc
Thermostat,Bjwa,Griddle Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. Knob - Ap#224457 Bezel, Ap#261278 Fits Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vk36, Vo236, Vs12f, Vs12t, Vs18f, Vs24f, Vs24m, Vs36f, Vs36m, Vv36
Thermostat-Bjwa, Griddle/Oven, Low-450°F, Rotation - 180°, Outlet Position "B","D", Outlet Size 1/4" 48" Cap Tube. 3/16 X 11" Bulb. W/By-Pass Adjustment. For Knob Use Ap# 22-1393. Fits American Range Models Ar, Ar-30, Ar-C, Ar-Nv, Ar4c, Arb, Ards, Arg, Arlb, Arlm-1, Arlm-2, Arrg, Arw-36
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...
Flexible Pilot Tube Assembly Corrugated Stainless Steel 3/16" X 18" With Nut, Ferrule And Pilot Head Imperial Oven/Broiler Ihr Diamond, Griddle Ity-36, Ity-48, Ity-60 Fryer