Allpoints 8012427 Light, Signal, Red, Push On For Star Manufacturing
Allpoints 8012427 Light, Signal, Red, Push On For Star Manufacturing
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WS-50385 |
| Type | Lamps, Fused |
| Color | Multi-colored |
| Brand | Star Mfg |
Related Products
The INTRANT® Intrinsically Safe Angle Light is a Flashlight, a Floodlight and a Dual-Light Angle Light that is cULus, ATEX, and IECEx certified Intrinsically Safe. The INTRANTs flashlight pivots 90 degrees up and down with a 45-degree downward angled floodlight. The flashlight setting offers user-selectable brightness settings of 200, 110 and 60 Lumens with a 401 meter beam distance. The ultra-tight beam is perfect for cutting through smoke and lighting up objects at great distances. The floodlight setting has user-selectable brightness settings of 100, 40 and a "Survival Mode" of 20 ...
Buyers Products 6 Inch Oval Stop/Turn/Tail Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. With 10 LEDs, this light has a clear colored lens and uses a PL-3 connection. 6 in. black grommets are also available for mounting. Lights are sold in bulk and backed with a limited lifetime warranty.
The Skullerz 8993 Hard Hat Red Safety Light easily attaches directly to any Skullerz Hard Hat or Safety Helmet light mount for use as a beacon light. When clipped to the back built-in mount, this safety light will throw light in four directions to keep workers visible and safe from far distances in low-light conditions. This red safety light features a built-in magnet on the back for securely attaching the light to metal on the worksite or for storing when not attached to a hard hat or helmet. Simply detach from the built-in mounting bracket to use as a portable beacon light or to charge. ...
Signal Light, Red, 230v, 3w, Fits 1/2" Hole, 2ea 1/4" Tabs, Flush Lens, Pilot Light. Star Grill Roller Grill: 20, 30, 30d, 45a, 50, 75a. Warmer Bun Warmer: Sst-20, Sst-30, Sst-50.
Buyers Products 4 Inch Round Stop/Turn/Tail Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This 7 LED light has a red colored lens and uses a PL-3 connection. Black grommets are also available for mounting. Lights are sold in bulk and backed with a limited lifetime warranty.