Allpoints 8012447 Filter, Emi, 30A 1Ph For Turbochef
Allpoints 8012447 Filter, Emi, 30A 1Ph For Turbochef
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 100548 |
| Amperage | 30 A |
| Type | Filter |
| Voltage | 120, 250V V |
| Color | Gray |
| Brand | Turbochef |