Allpoints 8012554 Fuse, 10A 600V, Class Cc
Allpoints 8012554 Fuse, 10A 600V, Class Cc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 16605 |
| Amperage | 10 A |
| Type | Lamps, Fused |
| Voltage | 600V V |
| Color | Multi-colored |
| Brand | Blodgett |