Allpoints 8012583 Module, Ignition For Hobart
Allpoints 8012583 Module, Ignition For Hobart
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 00-944520 |
| Amperage | 0.2, 4 A |
| Type | Module |
| Color | Black |
| Brand | Hobart |
Related Products
Color: White Material: Plastic Length: 6 3/8" | 162 Mm Width: 1 9/16" | 39 Mm Includes: Rubber Washer, 2 Nuts, Cap, And Coupling Inlet: 1/2" | 13 Mm Instructions Included: Y
Ignition Module,Oven Broiler. Ignition Time 10 Sec. Ambient Temp: -40° To +175°F. Input 120 Vac 50/60hz 50ma Max Fits Southbend Models 400 Series, H4361a, H4361a-1g, H4361a-2g-T, H4361d, H4361d-1g, H4361d-2g-T, H4362a, H4362d, H4363a, H4363d, H4364a, H4364d, H4365a, H4365d, H4366a, H4366d, H4367a, H4367d, H436a-3g-T, H436d-3g-T, Southbend Range, Tvgs/12wc, Tvgs/12wc With P36n-Ttt
Ignition Module Automatic 3 Tries Servic Pre-Purge: 0sec., Inter-Purge: 15 Sec., Ignition: 25 Sec. Input: 24 Vac, 50/60hz. 300 Ma Pilot Valve: 24 Vac, 2.0 Max. Main Valve: 24 Vac, 2.0a Max. Ambient: -40°F To +176°F Fits Garland Models Cg-24r, Cg-36r, Cg-48f, Cg-48r, Cg-60f, Cg-60r, Cg-72f, Cg-72r, Gaw-24, Gaw-36, Gaw-48, Gaw-60, Gaw-72
Ignition Retrofit Kit, Kit Includes The Following Ignition Module-Intermittent Pilot Harness Power Cord W/Terminals Cover-Door Switch Schematic And Instructions, Miscellaneous Hardware Noted In Picture. Fits Duke Models 6/13 Series
Ignition Module,Automatic, Input 24 Vac,50/60hz. Pre-Purge 0 Sec., Ignition 90 Sec. Interpurge 15 Sec. Used On Henny Penny Models 500, 600, Cfa-500, Cfa-600, Eeg-142, Eeg-143, Eeg-144, Eeg-153, Eeg-154, Eeg-163, Eeg-164, Eeg-241, Eeg-242, Eeg-243, Eeg-244, Eeg144, Eeg164, Henny Penny, Lvg-102, Lvg-103, Lvg-104, Lvg-202, Lvg-203, Lvg-204, Odg-323, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342, Pfe-500, Pfe-500-Cfa, Pfe-561, Pfe-600, Pfg-500, Pfg-561, Pfg-600, Pfg-690, Pfg-691